Hex Female Standoff, PK25
- Mfr # 2063-440-SS-20
- Zoro # G622962998
product price:Â
$
44.25
/pk of 25, $1.77/ea
Sold in multiples of 8Â pks for
$354.00
Key Features
Wire Rope Length
7/8 in
Thread Gender Side B
Female
Hex Width
3/16 in
Body Length
7/8 in
Thread Size Size B
#4-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2063-440-SS-20
- Zoro #
- G622962998
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 7/8 in
- Hex Width
- 3/16 in
- Body Length
- 7/8 in
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Overall Length
- 7/8 in
- Length
- 7/8 in
Details
- Thread Gender Side B
- Female
- Finish
- Passivated
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Thread Fit Side A
- 2B
- System of Measurement
- Inch
- Material
- Stainless Steel
- Shape
- Hex
- Item
- Hex Female Standoff
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
Description
Hex Female Standoff, Overall Length 7/8 in, Body Length 7/8 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.