Hex Female Standoff, PK25
- Mfr # 2071-440-AL-7
- Zoro # G322964636
product price:Â
$
16.29
/pk of 25, $0.65/ea
Sold in multiples of 21Â pks for
$342.09
Key Features
Thread Gender Side B
Female
Standoff Type
Female-Female Standoff
Wire Rope Length
1 3/8 in
Thread Style
Partially Threaded
Body Length
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2071-440-AL-7
- Zoro #
- G322964636
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side B
- Female
- Standoff Type
- Female-Female Standoff
- Thread Style
- Partially Threaded
- Item
- Hex Female Standoff
- Thread Direction
- Right Hand
- Material
- Aluminum
- Thread Fit Side A
- 2B
- Material Grade/Class
- 2011-T3
- Thread Gender Side A
- Female
- Thread Type
- Coarse
- System of Measurement
- Inch
- Finish
- Alodine
- Shape
- Hex
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 1 3/8 in
- Body Length
- 1 3/8 in
- Thread Size Side A
- #4-40
- Thread Size Size B
- #4-40
- Hex Width
- 3/16 in
- Overall Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Hex Female Standoff, Overall Length 1 3/8 in, Body Length 1 3/8 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.