Hex Female Standoff, PK25
- Mfr # 2072-440-AL
- Zoro # G422962143
product price:Â
$
18.79
/pk of 25, $0.75/ea
Sold in multiples of 18Â pks for
$338.22
Key Features
Thread Type
Coarse
System of Measurement
Inch
Body Length
1 7/16 in
Thread Gender Side B
Female
Thread Fit Side A
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2072-440-AL
- Zoro #
- G422962143
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2B
- Thread Style
- Partially Threaded
- Material Grade/Class
- 2011-T3
- Item
- Hex Female Standoff
- Shape
- Hex
- Thread Direction
- Right Hand
- Material
- Aluminum
- Thread Gender Side A
- Female
- Finish
- Plain
- Standoff Type
- Female-Female Standoff
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Body Length
- 1 7/16 in
- Thread Size Side A
- #4-40
- Hex Width
- 3/16 in
- Wire Rope Length
- 1 7/16 in
- Thread Size Size B
- #4-40
- Overall Length
- 1 7/16 in
- Length
- 1 7/16 in
Description
Hex Female Standoff, Overall Length 1 7/16 in, Body Length 1 7/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.