Hex Male-Female Standoff, PK25
- Mfr # 4501T-440-SS
- Zoro # G322964377
product price:Â
$
21.69
/pk of 25, $0.87/ea
Sold in multiples of 16Â pks for
$347.04
Key Features
Wire Rope Length
15/32 in
Thread Style
Partially Threaded
Thread Gender Side B
Female
Thread Size Side A
#4-40
Body Length
9/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4501T-440-SS
- Zoro #
- G322964377
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2A
- Item
- Hex Male-Female Standoff
- Thread Fit Side B
- 2B
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- System of Measurement
- Inch
- Shape
- Hex
- Thread Gender Side A
- Male
- Finish
- Plain
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 15/32 in
- Thread Size Side A
- #4-40
- Body Length
- 9/32 in
- Thread Size Size B
- #4-40
- Hex Width
- 3/16 in
- Overall Length
- 15/32 in
- Length
- 15/32 in
Description
Hex Male-Female Standoff, Overall Length 15/32 in, Body Length 9/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.