Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2073-440-AL
- Zoro # G223943006
product price:Â
$
21.59
/pk of 25, $0.86/ea
Key Features
Body Length
1 1/2 in
Material
Aluminum
Standoff Type
Female-Female Standoff
Thread Direction
Right Hand
Thread Size Side A
#4-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2073-440-AL
- Zoro #
- G223943006
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Female Standoff
- Material
- Aluminum
- Standoff Type
- Female-Female Standoff
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Finish
- Plain
- Thread Type
- Coarse
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Shape
- Hex
- Material Grade/Class
- 2011-T3
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Body Length
- 1 1/2 in
- Thread Size Side A
- #4-40
- Hex Width
- 3/16 in
- Overall Length
- 1 1/2 in
- Thread Size Size B
- #4-40
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Hex Female Standoff, Overall Length 1 1/2 in, Body Length 1 1/2 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.