Hex Female Standoff, PK25
- Mfr # 2244-2520-SS
- Zoro # G622964039
product price:Â
$
116.99
/pk of 25, $4.68/ea
Sold in multiples of 3Â pks for
$350.97
Free Shipping & Returns
Key Features
Wire Rope Length
7/8 in
Standoff Type
Female-Female Standoff
Hex Width
3/8 in
System of Measurement
Inch
Body Length
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2244-2520-SS
- Zoro #
- G622964039
- UPC #
- -
- Country of Origin
- United States
- Standoff Type
- Female-Female Standoff
- System of Measurement
- Inch
- Thread Fit Side A
- 2B
- Finish
- Plain
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Material
- Stainless Steel
- Shape
- Hex
- Thread Gender Side A
- Female
- Thread Style
- Fully Threaded
- Item
- Hex Female Standoff
- Material Grade/Class
- 18-8
- Thread Gender Side B
- Female
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 7/8 in
- Hex Width
- 3/8 in
- Body Length
- 7/8 in
- Thread Size Size B
- 1/4"-20
- Thread Size Side A
- 1/4"-20
- Overall Length
- 7/8 in
- Length
- 7/8 in
Description
Hex Female Standoff, Overall Length 7/8 in, Body Length 7/8 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.