Hex Male-Female Standoff, PK25
- Mfr # 4673-2520-S
- Zoro # G322962342
product price:Â
$
176.99
/pk of 25, $7.08/ea
Sold in multiples of 2Â pks for
$353.98
Free Shipping & Returns
Key Features
Thread Size Size B
1/4"-20
Thread Type
Coarse
System of Measurement
Inch
Standoff Type
Male-Female Standoff
Thread Size Side A
1/4"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4673-2520-S
- Zoro #
- G322962342
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- 1/4"-20
- Thread Size Side A
- 1/4"-20
- Wire Rope Length
- 1 in
- Body Length
- 1/2 in
- Hex Width
- 1/2 in
- Overall Length
- 1 in
- Length
- 1 in
Details
- Thread Type
- Coarse
- System of Measurement
- Inch
- Standoff Type
- Male-Female Standoff
- Material Grade/Class
- Not Graded
- Thread Fit Side A
- 2A
- Item
- Hex Male-Female Standoff
- Thread Style
- Partially Threaded
- Material
- Steel
- Thread Gender Side A
- Male
- Shape
- Hex
- Thread Direction
- Right Hand
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Shell Material
- Steel
Description
Hex Male-Female Standoff, Overall Length 1 in, Body Length 1/2 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.