Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2098T-440-SS
- Zoro # G022964448
product price:Â
$
97.65
/pk of 25, $3.91/ea
Sold in multiples of 4Â pks for
$390.60
Key Features
Body Length
5/32 in
Thread Gender Side B
Female
Material Grade/Class
18-8
Thread Fit Side A
2B
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2098T-440-SS
- Zoro #
- G022964448
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side B
- Female
- Material Grade/Class
- 18-8
- Thread Fit Side A
- 2B
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Standoff Type
- Female-Female Standoff
- Thread Type
- Coarse
- Item
- Hex Female Standoff
- Shape
- Hex
- Thread Gender Side A
- Female
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Length
- 5/32 in
- Thread Size Side A
- #4-40
- Wire Rope Length
- 5/32 in
- Hex Width
- 1/4 in
- Thread Size Size B
- #4-40
- Overall Length
- 5/32 in
- Length
- 5/32 in
Description
Hex Female Standoff, Overall Length 5/32 in, Body Length 5/32 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.