Hex Standoff, #6-32 Thrd Sz, Aluminum Plain, 1/4 in Hex W
- Mfr # BULK-SNDF-594
- Zoro # G309265565
product price:Â
$
0.72
/ea
Sold in multiples of 1000 for
$720.00
Key Features
Standoff Gender
Male-Female
Thread Size
#6-32
Standoff Material
Aluminum
Standoff Finish
Plain
Body Length
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SNDF-594
- Zoro #
- G309265565
- UPC #
- -
- Country of Origin
- China
- Item
- Hex Standoff
- Standoff Gender
- Male-Female
- Standoff Material
- Aluminum
- Standoff Finish
- Plain
- System of Measurement
- Inch
- Standoff Shape
- Hex
Dimensions
- Thread Size
- #6-32
- Body Length
- 1/4 in
- Outside Diameter
- 1/4 in
- Hex Width
- 1/4 in
- Length Tolerance
- +/-0.005 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.