Hex Female Standoff, PK25
- Mfr # 2100-632-N
- Zoro # G023943114
product price:Â
$
48.19
/pk of 25, $1.93/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Fit Side A
2B
Overall Length
1/4 in
Body Length
1/4 in
Hex Width
1/4 in
Standoff Type
Female-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2100-632-N
- Zoro #
- G023943114
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side A
- 2B
- Standoff Type
- Female-Female Standoff
- Thread Gender Side B
- Female
- Material
- Nylon
- Thread Direction
- Right Hand
- Shape
- Hex
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Thread Gender Side A
- Female
- Material Grade/Class
- 6/6
- Item
- Hex Female Standoff
- Thread Type
- Coarse
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Overall Length
- 1/4 in
- Body Length
- 1/4 in
- Hex Width
- 1/4 in
- Thread Size Size B
- #6-32
- Thread Size Side A
- #6-32
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Hex Female Standoff, Overall Length 1/4 in, Body Length 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.