Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2060-256-AL
- Zoro # G422962440
product price:Â
$
12.15
/pk of 25, $0.49/ea
Sold in multiples of 28Â pks for
$340.20
Key Features
System of Measurement
Inch
Thread Gender Side B
Female
Thread Gender Side A
Female
Thread Fit Side A
2B
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2060-256-AL
- Zoro #
- G422962440
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Item
- Hex Female Standoff
- Thread Gender Side A
- Female
- Thread Fit Side A
- 2B
- Finish
- Plain
- Thread Type
- Coarse
- Material
- Aluminum
- Shape
- Hex
- Thread Style
- Partially Threaded
- Material Grade/Class
- 2011-T3
- Thread Direction
- Right Hand
- Standoff Type
- Female-Female Standoff
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Hex Width
- 3/16 in
- Thread Size Size B
- #2-56
- Wire Rope Length
- 11/16 in
- Body Length
- 11/16 in
- Thread Size Side A
- #2-56
- Overall Length
- 11/16 in
- Length
- 11/16 in
Description
Hex Female Standoff, Overall Length 11/16 in, Body Length 11/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.