Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2106-632-N
- Zoro # G423942960
product price:Â
$
10.99
/pk of 25, $0.44/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standoff Type
Female-Female Standoff
Hex Width
1/4 in
Shape
Hex
Overall Length
5/8 in
Thread Size Size B
#6-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2106-632-N
- Zoro #
- G423942960
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 1/4 in
- Overall Length
- 5/8 in
- Thread Size Size B
- #6-32
- Body Length
- 5/8 in
- Thread Size Side A
- #6-32
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Details
- Standoff Type
- Female-Female Standoff
- Shape
- Hex
- Item
- Hex Female Standoff
- Thread Gender Side A
- Female
- Material
- Nylon
- Thread Style
- Fully Threaded
- Thread Gender Side B
- Female
- Material Grade/Class
- 6/6
- Thread Type
- Coarse
- Thread Fit Side A
- 2B
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Shell Material
- Nylon
Description
Hex Female Standoff, Overall Length 5/8 in, Body Length 5/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.