Hex Female Standoff, PK25
- Mfr # 2100-632-SS
- Zoro # G422962075
product price:Â
$
16.69
/pk of 25, $0.67/ea
Sold in multiples of 20Â pks for
$333.80
Key Features
Thread Gender Side A
Female
Thread Size Side A
#6-32
Finish
Plain
Hex Width
1/4 in
Standoff Type
Female-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2100-632-SS
- Zoro #
- G422962075
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #6-32
- Hex Width
- 1/4 in
- Wire Rope Length
- 1/4 in
- Thread Size Size B
- #6-32
- Body Length
- 1/4 in
- Overall Length
- 1/4 in
- Length
- 1/4 in
Details
- Thread Gender Side A
- Female
- Finish
- Plain
- Standoff Type
- Female-Female Standoff
- Item
- Hex Female Standoff
- Material Grade/Class
- 18-8
- Thread Style
- Fully Threaded
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2B
- Thread Direction
- Right Hand
- Material
- Stainless Steel
- Shape
- Hex
- Thread Type
- Coarse
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
Description
Hex Female Standoff, Overall Length 1/4 in, Body Length 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.