Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2059-256-SS
- Zoro # G222963777
product price:Â
$
64.29
/pk of 25, $2.57/ea
Sold in multiples of 6Â pks for
$385.74
Key Features
Thread Fit Side A
2B
Wire Rope Length
5/8 in
Shape
Hex
Finish
Plain
Thread Gender Side A
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2059-256-SS
- Zoro #
- G222963777
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side A
- 2B
- Item
- Hex Female Standoff
- Shape
- Hex
- Finish
- Plain
- Thread Gender Side A
- Female
- Material Grade/Class
- 18-8
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Type
- Coarse
- Standoff Type
- Female-Female Standoff
- Thread Gender Side B
- Female
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 5/8 in
- Body Length
- 5/8 in
- Hex Width
- 3/16 in
- Thread Size Size B
- #2-56
- Thread Size Side A
- #2-56
- Overall Length
- 5/8 in
- Length
- 5/8 in
Description
Hex Female Standoff, Overall Length 5/8 in, Body Length 5/8 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.