Hex Female Standoff, PK25
- Mfr # 2102-632-AL-7
- Zoro # G022962789
product price:Â
$
6.25
/pk of 25, $0.25/ea
Sold in multiples of 53Â pks for
$331.25
Key Features
Thread Direction
Right Hand
Finish
Alodine
Thread Style
Fully Threaded
Material Grade/Class
2011-T3
Hex Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2102-632-AL-7
- Zoro #
- G022962789
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Finish
- Alodine
- Thread Style
- Fully Threaded
- Material Grade/Class
- 2011-T3
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- Thread Gender Side A
- Female
- Shape
- Hex
- Item
- Hex Female Standoff
- Thread Fit Side A
- 2B
- Standoff Type
- Female-Female Standoff
- System of Measurement
- Inch
- Material
- Aluminum
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Hex Width
- 1/4 in
- Body Length
- 3/8 in
- Wire Rope Length
- 3/8 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Overall Length
- 3/8 in
- Length
- 3/8 in
Description
Hex Female Standoff, Overall Length 3/8 in, Body Length 3/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.