Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
Mfr # 2102-832-SS-20
Zoro # G822963627
product price:Â
$
53.85
/pk 25, $2.15/ea
Sold in multiples of 7 for $376.95
Key Features
Thread Direction
Right Hand
Thread Style
Fully Threaded
Thread Fit Side A
2B
Material Grade/Class
18-8
Body Length
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2102-832-SS-20
- Zoro #
- G822963627
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Thread Fit Side A
- 2B
- Material Grade/Class
- 18-8
- Thread Gender Side B
- Female
- Shape
- Hex
- Material
- Stainless Steel
- Standoff Type
- Female-Female Standoff
- Finish
- Passivated
- System of Measurement
- Inch
- Thread Gender Side A
- Female
- Item
- Hex Female Standoff
- Thread Type
- Coarse
Description
Hex Female Standoff, Overall Length 3/8 in, Body Length 3/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25