Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2103-632-S-12
- Zoro # G322964032
product price:Â
$
17.95
/pk of 25, $0.72/ea
Sold in multiples of 19Â pks for
$341.05
Key Features
Shape
Hex
Wire Rope Length
7/16 in
Thread Size Side A
#6-32
Material
Steel
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2103-632-S-12
- Zoro #
- G322964032
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Material
- Steel
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Item
- Hex Female Standoff
- Thread Fit Side A
- 2B
- Standoff Type
- Female-Female Standoff
- Finish
- Zinc-Plated
- Thread Style
- Fully Threaded
- Material Grade/Class
- Not Graded
- Thread Gender Side A
- Female
- Thread Gender Side B
- Female
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 7/16 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Body Length
- 7/16 in
- Hex Width
- 1/4 in
- Overall Length
- 7/16 in
- Length
- 7/16 in
Description
Hex Female Standoff, Overall Length 7/16 in, Body Length 7/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.