Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2105-440-SS
- Zoro # G023943015
product price:Â
$
36.29
/pk of 25, $1.45/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Body Length
9/16 in
Thread Gender Side A
Female
Thread Size Size B
#4-40
Thread Type
Coarse
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2105-440-SS
- Zoro #
- G023943015
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side A
- Female
- Thread Type
- Coarse
- Material
- Stainless Steel
- System of Measurement
- Inch
- Standoff Type
- Female-Female Standoff
- Shape
- Hex
- Thread Fit Side A
- 2B
- Finish
- Plain
- Material Grade/Class
- 18-8
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Item
- Hex Female Standoff
- Thread Gender Side B
- Female
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Length
- 9/16 in
- Thread Size Size B
- #4-40
- Hex Width
- 1/4 in
- Thread Size Side A
- #4-40
- Overall Length
- 9/16 in
- Wire Rope Length
- 9/16 in
- Length
- 9/16 in
Description
Hex Female Standoff, Overall Length 9/16 in, Body Length 9/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.