Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4635-1032-SS-20
- Zoro # G622961854
product price:Â
$
533.99
/pk of 25, $21.36/ea
Free Shipping & Returns
Key Features
Thread Type
Fine
Standoff Type
Male-Female Standoff
Finish
Passivated
Thread Style
Partially Threaded
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4635-1032-SS-20
- Zoro #
- G622961854
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Fine
- Standoff Type
- Male-Female Standoff
- Finish
- Passivated
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2A
- Item
- Hex Male-Female Standoff
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Thread Fit Side B
- 2B
- Thread Gender Side A
- Male
- Shape
- Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Side A
- #10-32
- Thread Size Size B
- #10-32
- Body Length
- 1 3/16 in
- Wire Rope Length
- 1 9/16 in
- Hex Width
- 3/8 in
- Overall Length
- 1 9/16 in
- Length
- 1 9/16 in
Description
Hex Male-Female Standoff, Overall Length 1 9/16 in, Body Length 1 3/16 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.