Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2105-632-AL
- Zoro # G423942847
product price:Â
$
8.25
/pk of 25, $0.33/ea
Key Features
Material Grade/Class
2011-T3
System of Measurement
Inch
Thread Type
Coarse
Standoff Type
Female-Female Standoff
Body Length
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2105-632-AL
- Zoro #
- G423942847
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 2011-T3
- System of Measurement
- Inch
- Thread Type
- Coarse
- Standoff Type
- Female-Female Standoff
- Material
- Aluminum
- Finish
- Plain
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2B
- Thread Gender Side B
- Female
- Item
- Hex Female Standoff
- Thread Style
- Fully Threaded
- Shape
- Hex
- Thread Gender Side A
- Female
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Body Length
- 9/16 in
- Overall Length
- 9/16 in
- Hex Width
- 1/4 in
- Thread Size Size B
- #6-32
- Thread Size Side A
- #6-32
- Wire Rope Length
- 9/16 in
- Length
- 9/16 in
Description
Hex Female Standoff, Overall Length 9/16 in, Body Length 9/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.