Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4661-1032-SS
- Zoro # G522964849
product price:Â
$
560.99
/pk of 25, $22.44/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Wire Rope Length
4 5/8 in
Thread Gender Side A
Male
Thread Size Size B
#10-32
Thread Size Side A
#10-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4661-1032-SS
- Zoro #
- G522964849
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 4 5/8 in
- Thread Size Size B
- #10-32
- Thread Size Side A
- #10-32
- Body Length
- 4 1/4 in
- Hex Width
- 3/8 in
- Overall Length
- 4 5/8 in
- Length
- 4 5/8 in
Details
- Material
- Stainless Steel
- Thread Gender Side A
- Male
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2A
- Finish
- Plain
- Shape
- Hex
- Material Grade/Class
- 18-8
- Thread Fit Side B
- 2B
- Item
- Hex Male-Female Standoff
- Standoff Type
- Male-Female Standoff
- Thread Direction
- Right Hand
- Thread Type
- Fine
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 4 5/8 in, Body Length 4 1/4 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.