Hex Male-Female Standoff, PK25
- Mfr # 4536-632-SS-20
- Zoro # G022964516
product price:Â
$
76.39
/pk of 25, $3.06/ea
Sold in multiples of 5Â pks for
$381.95
Key Features
Body Length
5/8 in
Material
Stainless Steel
Material Grade/Class
18-8
Wire Rope Length
7/8 in
Standoff Type
Male-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4536-632-SS-20
- Zoro #
- G022964516
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Male-Female Standoff
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Standoff Type
- Male-Female Standoff
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Finish
- Passivated
- Thread Gender Side A
- Male
- Thread Fit Side B
- 2B
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2A
- Shape
- Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Length
- 5/8 in
- Wire Rope Length
- 7/8 in
- Hex Width
- 1/4 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Overall Length
- 7/8 in
- Length
- 7/8 in
Description
Hex Male-Female Standoff, Overall Length 7/8 in, Body Length 5/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.