Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2106-632-AL-7
- Zoro # G522962739
product price:Â
$
7.95
/pk of 25, $0.32/ea
Sold in multiples of 42Â pks for
$333.90
Key Features
Material
Aluminum
Thread Gender Side A
Female
Standoff Type
Female-Female Standoff
Finish
Alodine
Wire Rope Length
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2106-632-AL-7
- Zoro #
- G522962739
- UPC #
- -
- Country of Origin
- United States
- Material
- Aluminum
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Finish
- Alodine
- Thread Fit Side A
- 2B
- Item
- Hex Female Standoff
- System of Measurement
- Inch
- Material Grade/Class
- 2011-T3
- Thread Gender Side B
- Female
- Shape
- Hex
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 5/8 in
- Thread Size Size B
- #6-32
- Hex Width
- 1/4 in
- Thread Size Side A
- #6-32
- Body Length
- 5/8 in
- Overall Length
- 5/8 in
- Length
- 5/8 in
Description
Hex Female Standoff, Overall Length 5/8 in, Body Length 5/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.