Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4659-1032-S-12
- Zoro # G222964194
product price:Â
$
101.99
/pk of 25, $4.08/ea
Sold in multiples of 4Â pks for
$407.96
Free Shipping & Returns
Key Features
Material Grade/Class
Not Graded
Hex Width
3/8 in
Thread Gender Side B
Female
Finish
Zinc-Plated
Thread Size Side A
#10-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4659-1032-S-12
- Zoro #
- G222964194
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- Not Graded
- Thread Gender Side B
- Female
- Finish
- Zinc-Plated
- Thread Gender Side A
- Male
- Item
- Hex Male-Female Standoff
- System of Measurement
- Inch
- Thread Fit Side A
- 2A
- Thread Direction
- Right Hand
- Thread Type
- Fine
- Thread Style
- Partially Threaded
- Shape
- Hex
- Standoff Type
- Male-Female Standoff
- Material
- Steel
- Thread Fit Side B
- 2B
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Hex Width
- 3/8 in
- Thread Size Side A
- #10-32
- Thread Size Size B
- #10-32
- Wire Rope Length
- 4 1/8 in
- Body Length
- 3 3/4 in
- Overall Length
- 4 1/8 in
- Length
- 4 1/8 in
Description
Hex Male-Female Standoff, Overall Length 4 1/8 in, Body Length 3 3/4 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.