Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2107-632-AL-7
- Zoro # G722963673
product price:Â
$
8.75
/pk of 25, $0.35/ea
Sold in multiples of 38Â pks for
$332.50
Key Features
Thread Direction
Right Hand
Material
Aluminum
Thread Style
Fully Threaded
Body Length
11/16 in
Thread Size Side A
#6-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2107-632-AL-7
- Zoro #
- G722963673
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Material
- Aluminum
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Thread Gender Side A
- Female
- Thread Fit Side A
- 2B
- Shape
- Hex
- Item
- Hex Female Standoff
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Finish
- Alodine
- Standoff Type
- Female-Female Standoff
- Material Grade/Class
- 2011-T3
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Body Length
- 11/16 in
- Thread Size Side A
- #6-32
- Wire Rope Length
- 11/16 in
- Hex Width
- 1/4 in
- Thread Size Size B
- #6-32
- Overall Length
- 11/16 in
- Length
- 11/16 in
Description
Hex Female Standoff, Overall Length 11/16 in, Body Length 11/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.