Hex Male-Female Standoff, PK25
- Mfr # 4550-632-SS
- Zoro # G922964357
product price:Â
$
55.15
/pk of 25, $2.21/ea
Sold in multiples of 6Â pks for
$330.90
Key Features
System of Measurement
Inch
Finish
Plain
Hex Width
1/4 in
Thread Fit Side A
2A
Standoff Type
Male-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4550-632-SS
- Zoro #
- G922964357
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Finish
- Plain
- Thread Fit Side A
- 2A
- Standoff Type
- Male-Female Standoff
- Thread Gender Side A
- Male
- Item
- Hex Male-Female Standoff
- Thread Gender Side B
- Female
- Shape
- Hex
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Material
- Stainless Steel
- Thread Style
- Partially Threaded
- Thread Fit Side B
- 2B
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 1/4 in
- Body Length
- 1 1/2 in
- Thread Size Size B
- #6-32
- Wire Rope Length
- 1 3/4 in
- Thread Size Side A
- #6-32
- Overall Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Hex Male-Female Standoff, Overall Length 1 3/4 in, Body Length 1 1/2 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.