Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4658-1032-SS
- Zoro # G522962043
product price:Â
$
495.99
/pk of 25, $19.84/ea
Free Shipping & Returns
Key Features
Thread Gender Side B
Female
Shape
Hex
Thread Fit Side A
2A
Thread Fit Side B
2B
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4658-1032-SS
- Zoro #
- G522962043
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side B
- Female
- Shape
- Hex
- Item
- Hex Male-Female Standoff
- Thread Fit Side A
- 2A
- Thread Fit Side B
- 2B
- Thread Style
- Partially Threaded
- Standoff Type
- Male-Female Standoff
- Finish
- Plain
- Thread Gender Side A
- Male
- Material
- Stainless Steel
- Thread Type
- Fine
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Length
- 3 1/2 in
- Wire Rope Length
- 3 7/8 in
- Hex Width
- 3/8 in
- Thread Size Side A
- #10-32
- Thread Size Size B
- #10-32
- Overall Length
- 3 7/8 in
- Length
- 3 7/8 in
Description
Hex Male-Female Standoff, Overall Length 3 7/8 in, Body Length 3 1/2 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.