Hex Female Standoff, PK25
- Mfr # 2131-632-S-12
- Zoro # G822962866
product price:Â
$
23.39
/pk of 25, $0.94/ea
Sold in multiples of 15Â pks for
$350.85
Key Features
Body Length
2 3/8 in
Shape
Hex
Thread Size Size B
#6-32
Wire Rope Length
2 3/8 in
Standoff Type
Female-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2131-632-S-12
- Zoro #
- G822962866
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Female Standoff
- Shape
- Hex
- Standoff Type
- Female-Female Standoff
- Thread Style
- Partially Threaded
- Thread Gender Side A
- Female
- Thread Direction
- Right Hand
- Material
- Steel
- Thread Fit Side A
- 2B
- System of Measurement
- Inch
- Finish
- Zinc-Plated
- Thread Type
- Coarse
- Material Grade/Class
- Not Graded
- Thread Gender Side B
- Female
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Body Length
- 2 3/8 in
- Thread Size Size B
- #6-32
- Wire Rope Length
- 2 3/8 in
- Hex Width
- 1/4 in
- Thread Size Side A
- #6-32
- Overall Length
- 2 3/8 in
- Length
- 2 3/8 in
Description
Hex Female Standoff, Overall Length 2 3/8 in, Body Length 2 3/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.