Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2108-832-SS
- Zoro # G022963809
product price:Â
$
60.55
/pk of 25, $2.42/ea
Sold in multiples of 6Â pks for
$363.30
Key Features
Finish
Plain
Thread Gender Side A
Female
Standoff Type
Female-Female Standoff
Material
Stainless Steel
Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2108-832-SS
- Zoro #
- G022963809
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 1/4 in
- Thread Size Side A
- #8-32
- Body Length
- 3/4 in
- Thread Size Size B
- #8-32
- Wire Rope Length
- 3/4 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Details
- Finish
- Plain
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Material
- Stainless Steel
- Shape
- Hex
- Thread Style
- Fully Threaded
- Material Grade/Class
- 18-8
- Thread Fit Side A
- 2B
- Item
- Hex Female Standoff
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
Description
Hex Female Standoff, Overall Length 3/4 in, Body Length 3/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.