Hex Male-Female Standoff, PK25
- Mfr # 4505-440-AL-7
- Zoro # G722964861
product price:Â
$
6.69
/pk of 25, $0.27/ea
Sold in multiples of 50Â pks for
$334.50
Key Features
Thread Fit Side B
2B
Material
Aluminum
Wire Rope Length
11/16 in
Thread Size Size B
#4-40
Hex Width
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4505-440-AL-7
- Zoro #
- G722964861
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side B
- 2B
- Material
- Aluminum
- Thread Fit Side A
- 2A
- Thread Gender Side B
- Female
- Item
- Hex Male-Female Standoff
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Shape
- Hex
- System of Measurement
- Inch
- Finish
- Alodine
- Thread Gender Side A
- Male
- Shell Material
- Aluminum
Dimensions
- Wire Rope Length
- 11/16 in
- Thread Size Size B
- #4-40
- Hex Width
- 3/16 in
- Body Length
- 1/2 in
- Thread Size Side A
- #4-40
- Overall Length
- 11/16 in
- Length
- 11/16 in
Description
Hex Male-Female Standoff, Overall Length 11/16 in, Body Length 1/2 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Finish Alodine, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.