Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2109-440-AL-7
- Zoro # G422963225
product price:Â
$
11.69
/pk of 25, $0.47/ea
Sold in multiples of 29Â pks for
$339.01
Key Features
Standoff Type
Female-Female Standoff
Wire Rope Length
13/16 in
System of Measurement
Inch
Thread Gender Side B
Female
Body Length
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2109-440-AL-7
- Zoro #
- G422963225
- UPC #
- -
- Country of Origin
- United States
- Standoff Type
- Female-Female Standoff
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Finish
- Alodine
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Item
- Hex Female Standoff
- Material Grade/Class
- 2011-T3
- Thread Gender Side A
- Female
- Material
- Aluminum
- Shape
- Hex
- Thread Fit Side A
- 2B
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 13/16 in
- Body Length
- 13/16 in
- Hex Width
- 1/4 in
- Thread Size Side A
- #4-40
- Thread Size Size B
- #4-40
- Overall Length
- 13/16 in
- Length
- 13/16 in
Description
Hex Female Standoff, Overall Length 13/16 in, Body Length 13/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.