Hex Male-Female Standoff, PK25
- Mfr # 4536-440-N
- Zoro # G022962093
product price:Â
$
8.35
/pk of 25, $0.33/ea
Sold in multiples of 40Â pks for
$334.00
Key Features
Finish
Plain
Thread Style
Partially Threaded
Thread Size Size B
#4-40
Thread Gender Side A
Male
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4536-440-N
- Zoro #
- G022962093
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #4-40
- Wire Rope Length
- 13/16 in
- Hex Width
- 1/4 in
- Body Length
- 5/8 in
- Thread Size Side A
- #4-40
- Overall Length
- 13/16 in
- Length
- 13/16 in
Details
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Gender Side A
- Male
- Material
- Nylon
- Shape
- Hex
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Item
- Hex Male-Female Standoff
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Fit Side A
- 2A
- Shell Material
- Nylon
Description
Hex Male-Female Standoff, Overall Length 13/16 in, Body Length 5/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.