Hex Female Standoff, PK25
- Mfr # 2111-440-SS
- Zoro # G322963356
product price:Â
$
103.99
/pk of 25, $4.16/ea
Sold in multiples of 4Â pks for
$415.96
Free Shipping & Returns
Key Features
Thread Gender Side A
Female
Thread Fit Side A
2B
Body Length
15/16 in
Material Grade/Class
18-8
Standoff Type
Female-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2111-440-SS
- Zoro #
- G322963356
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 15/16 in
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Hex Width
- 1/4 in
- Wire Rope Length
- 15/16 in
- Overall Length
- 15/16 in
- Length
- 15/16 in
Details
- Thread Gender Side A
- Female
- Thread Fit Side A
- 2B
- Material Grade/Class
- 18-8
- Standoff Type
- Female-Female Standoff
- Finish
- Plain
- Material
- Stainless Steel
- Item
- Hex Female Standoff
- Thread Direction
- Right Hand
- Shape
- Hex
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
Description
Hex Female Standoff, Overall Length 15/16 in, Body Length 15/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.