Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4583-832-AL
- Zoro # G622963261
product price:Â
$
78.45
/pk of 25, $3.14/ea
Sold in multiples of 5Â pks for
$392.25
Key Features
Thread Size Size B
#8-32
Body Length
1 in
Thread Direction
Right Hand
Thread Style
Partially Threaded
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4583-832-AL
- Zoro #
- G622963261
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #8-32
- Body Length
- 1 in
- Hex Width
- 5/16 in
- Thread Size Side A
- #8-32
- Wire Rope Length
- 1 3/8 in
- Overall Length
- 1 3/8 in
- Length
- 1 3/8 in
Details
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Finish
- Plain
- Thread Fit Side B
- 2B
- Item
- Hex Male-Female Standoff
- System of Measurement
- Inch
- Material Grade/Class
- 2011-T3
- Standoff Type
- Male-Female Standoff
- Material
- Aluminum
- Shape
- Hex
- Thread Fit Side A
- 2A
- Thread Gender Side A
- Male
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Shell Material
- Aluminum
Description
Hex Male-Female Standoff, Overall Length 1 3/8 in, Body Length 1 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.