Hex Male-Female Standoff, PK25
- Mfr # 4530-632-N
- Zoro # G622962851
product price:Â
$
7.49
/pk of 25, $0.30/ea
Sold in multiples of 44Â pks for
$329.56
Key Features
Hex Width
1/4 in
Shape
Hex
Thread Type
Coarse
Thread Fit Side B
2B
Thread Fit Side A
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4530-632-N
- Zoro #
- G622962851
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 1/4 in
- Wire Rope Length
- 1/2 in
- Thread Size Size B
- #6-32
- Thread Size Side A
- #6-32
- Body Length
- 1/4 in
- Overall Length
- 1/2 in
- Length
- 1/2 in
Details
- Shape
- Hex
- Thread Type
- Coarse
- Thread Fit Side B
- 2B
- Thread Fit Side A
- 2A
- Material
- Nylon
- Thread Style
- Partially Threaded
- Item
- Hex Male-Female Standoff
- Thread Gender Side B
- Female
- Standoff Type
- Male-Female Standoff
- Material Grade/Class
- 6/6
- Thread Gender Side A
- Male
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Shell Material
- Nylon
Description
Hex Male-Female Standoff, Overall Length 1/2 in, Body Length 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.