Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4583-1032-S
- Zoro # G822963115
product price:Â
$
82.25
/pk of 25, $3.29/ea
Sold in multiples of 5Â pks for
$411.25
Key Features
Thread Type
Fine
Material
Steel
Thread Style
Partially Threaded
Thread Fit Side B
2B
Body Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4583-1032-S
- Zoro #
- G822963115
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Fine
- Material
- Steel
- Item
- Hex Male-Female Standoff
- Thread Style
- Partially Threaded
- Thread Fit Side B
- 2B
- Shape
- Hex
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Standoff Type
- Male-Female Standoff
- Material Grade/Class
- Not Graded
- Thread Gender Side A
- Male
- System of Measurement
- Inch
- Thread Fit Side A
- 2A
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Body Length
- 1 in
- Thread Size Side A
- #10-32
- Wire Rope Length
- 1 3/8 in
- Thread Size Size B
- #10-32
- Hex Width
- 5/16 in
- Overall Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Hex Male-Female Standoff, Overall Length 1 3/8 in, Body Length 1 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.