Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2112-1032-AL
- Zoro # G923943047
product price:Â
$
21.59
/pk of 25, $0.86/ea
Key Features
Hex Width
1/4 in
Thread Style
Fully Threaded
Material Grade/Class
2011-T3
Overall Length
1 in
Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2112-1032-AL
- Zoro #
- G923943047
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Fully Threaded
- Material Grade/Class
- 2011-T3
- Shape
- Hex
- Finish
- Plain
- System of Measurement
- Inch
- Thread Gender Side A
- Female
- Thread Gender Side B
- Female
- Thread Type
- Fine
- Material
- Aluminum
- Thread Direction
- Right Hand
- Standoff Type
- Female-Female Standoff
- Thread Fit Side A
- 2B
- Item
- Hex Female Standoff
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Hex Width
- 1/4 in
- Overall Length
- 1 in
- Body Length
- 1 in
- Thread Size Side A
- #10-32
- Thread Size Size B
- #10-32
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Hex Female Standoff, Overall Length 1 in, Body Length 1 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.