Hex Female Standoff, PK25
- Mfr # 2112-1032-N
- Zoro # G222962787
product price:Â
$
90.59
/pk of 25, $3.62/ea
Sold in multiples of 4Â pks for
$362.36
Key Features
Shape
Hex
Thread Gender Side B
Female
Wire Rope Length
1 in
Thread Size Size B
#10-32
Thread Size Side A
#10-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2112-1032-N
- Zoro #
- G222962787
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Thread Gender Side B
- Female
- Material
- Nylon
- Thread Style
- Fully Threaded
- Item
- Hex Female Standoff
- Thread Fit Side A
- 2B
- System of Measurement
- Inch
- Standoff Type
- Female-Female Standoff
- Thread Direction
- Right Hand
- Thread Type
- Fine
- Thread Gender Side A
- Female
- Material Grade/Class
- 6/6
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Wire Rope Length
- 1 in
- Thread Size Size B
- #10-32
- Thread Size Side A
- #10-32
- Body Length
- 1 in
- Hex Width
- 1/4 in
- Overall Length
- 1 in
- Length
- 1 in
Description
Hex Female Standoff, Overall Length 1 in, Body Length 1 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.