Hex Female Standoff, PK25
- Mfr # 2112-632-S-12
- Zoro # G222963180
product price:Â
$
10.45
/pk of 25, $0.42/ea
Sold in multiples of 32Â pks for
$334.40
Key Features
Material
Steel
Thread Fit Side A
2B
Thread Size Size B
#6-32
Standoff Type
Female-Female Standoff
Finish
Zinc-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2112-632-S-12
- Zoro #
- G222963180
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Thread Fit Side A
- 2B
- Item
- Hex Female Standoff
- Standoff Type
- Female-Female Standoff
- Finish
- Zinc-Plated
- Thread Gender Side B
- Female
- Material Grade/Class
- Not Graded
- Thread Gender Side A
- Female
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Shape
- Hex
- Thread Type
- Coarse
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size Size B
- #6-32
- Wire Rope Length
- 1 in
- Body Length
- 1 in
- Hex Width
- 1/4 in
- Thread Size Side A
- #6-32
- Overall Length
- 1 in
- Length
- 1 in
Description
Hex Female Standoff, Overall Length 1 in, Body Length 1 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.