Hex Female Standoff, PK25
- Mfr # 2124-832-AL
- Zoro # G022961898
product price:Â
$
49.69
/pk of 25, $1.99/ea
Sold in multiples of 7Â pks for
$347.83
Key Features
Shape
Hex
Thread Style
Partially Threaded
Thread Fit Side A
2B
Hex Width
1/4 in
Standoff Type
Female-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2124-832-AL
- Zoro #
- G022961898
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Thread Style
- Partially Threaded
- Thread Fit Side A
- 2B
- Item
- Hex Female Standoff
- Standoff Type
- Female-Female Standoff
- Thread Gender Side A
- Female
- Thread Type
- Coarse
- Material
- Aluminum
- Material Grade/Class
- 2011-T3
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Finish
- Plain
- Thread Gender Side B
- Female
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Hex Width
- 1/4 in
- Thread Size Size B
- #8-32
- Thread Size Side A
- #8-32
- Body Length
- 1 3/4 in
- Wire Rope Length
- 1 3/4 in
- Overall Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Hex Female Standoff, Overall Length 1 3/4 in, Body Length 1 3/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.