Hex Male-Female Standoff, PK25
- Mfr # 4501-440-S
- Zoro # G922962377
product price:Â
$
12.15
/pk of 25, $0.49/ea
Sold in multiples of 28Â pks for
$340.20
Key Features
Body Length
1/4 in
Wire Rope Length
7/16 in
Thread Fit Side A
2A
Shape
Hex
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4501-440-S
- Zoro #
- G922962377
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side A
- 2A
- Shape
- Hex
- Thread Type
- Coarse
- Finish
- Plain
- Thread Gender Side B
- Female
- Material
- Steel
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Item
- Hex Male-Female Standoff
- Thread Gender Side A
- Male
- Thread Fit Side B
- 2B
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Body Length
- 1/4 in
- Wire Rope Length
- 7/16 in
- Thread Size Size B
- #4-40
- Hex Width
- 3/16 in
- Thread Size Side A
- #4-40
- Overall Length
- 7/16 in
- Length
- 7/16 in
Description
Hex Male-Female Standoff, Overall Length 7/16 in, Body Length 1/4 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.