Hex Female Standoff, PK25
- Mfr # 2116-632-AL
- Zoro # G123942864
product price:Â
$
16.15
/pk of 25, $0.65/ea
Key Features
Thread Direction
Right Hand
Material
Aluminum
Overall Length
1 1/4 in
Thread Gender Side B
Female
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2116-632-AL
- Zoro #
- G123942864
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Item
- Hex Female Standoff
- Material
- Aluminum
- Thread Gender Side B
- Female
- Finish
- Plain
- Standoff Type
- Female-Female Standoff
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Material Grade/Class
- 2011-T3
- Thread Gender Side A
- Female
- Thread Type
- Coarse
- Thread Fit Side A
- 2B
- Shape
- Hex
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Overall Length
- 1 1/4 in
- Hex Width
- 1/4 in
- Body Length
- 1 1/4 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Hex Female Standoff, Overall Length 1 1/4 in, Body Length 1 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.