Hex Female Standoff, PK25
- Mfr # 2234-1032-SS
- Zoro # G122962368
product price:Â
$
26.29
/pk of 25, $1.05/ea
Sold in multiples of 13Â pks for
$341.77
Key Features
Hex Width
3/8 in
Material
Stainless Steel
Thread Direction
Right Hand
Body Length
1/4 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2234-1032-SS
- Zoro #
- G122962368
- UPC #
- -
- Country of Origin
- United States
- Material
- Stainless Steel
- Thread Direction
- Right Hand
- Finish
- Plain
- Standoff Type
- Female-Female Standoff
- Shape
- Hex
- Thread Gender Side A
- Female
- Item
- Hex Female Standoff
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Thread Style
- Fully Threaded
- Thread Gender Side B
- Female
- Thread Type
- Fine
- Thread Fit Side A
- 2B
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 3/8 in
- Body Length
- 1/4 in
- Thread Size Size B
- #10-32
- Thread Size Side A
- #10-32
- Wire Rope Length
- 1/4 in
- Overall Length
- 1/4 in
- Length
- 1/4 in
Description
Hex Female Standoff, Overall Length 1/4 in, Body Length 1/4 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.