Hex Female Standoff, PK25
- Mfr # 2116-632-S-12
- Zoro # G722964328
product price:Â
$
25.89
/pk of 25, $1.04/ea
Sold in multiples of 13Â pks for
$336.57
Key Features
Thread Fit Side A
2B
Finish
Zinc-Plated
Thread Gender Side A
Female
Shape
Hex
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2116-632-S-12
- Zoro #
- G722964328
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side A
- 2B
- Finish
- Zinc-Plated
- Thread Gender Side A
- Female
- Shape
- Hex
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Material Grade/Class
- Not Graded
- Thread Gender Side B
- Female
- Standoff Type
- Female-Female Standoff
- Thread Type
- Coarse
- Material
- Steel
- Item
- Hex Female Standoff
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size Size B
- #6-32
- Wire Rope Length
- 1 1/4 in
- Thread Size Side A
- #6-32
- Hex Width
- 1/4 in
- Body Length
- 1 1/4 in
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Hex Female Standoff, Overall Length 1 1/4 in, Body Length 1 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.