Hex Male-Female Standoff, PK25
- Mfr # 4534-832-SS
- Zoro # G622962929
product price:Â
$
37.99
/pk of 25, $1.52/ea
Sold in multiples of 9Â pks for
$341.91
Key Features
Thread Style
Partially Threaded
Material Grade/Class
18-8
Thread Size Size B
#8-32
Wire Rope Length
7/8 in
Standoff Type
Male-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4534-832-SS
- Zoro #
- G622962929
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #8-32
- Wire Rope Length
- 7/8 in
- Body Length
- 1/2 in
- Hex Width
- 1/4 in
- Thread Size Side A
- #8-32
- Overall Length
- 7/8 in
- Length
- 7/8 in
Details
- Thread Style
- Partially Threaded
- Material Grade/Class
- 18-8
- Standoff Type
- Male-Female Standoff
- Material
- Stainless Steel
- Thread Type
- Coarse
- Item
- Hex Male-Female Standoff
- Shape
- Hex
- Finish
- Plain
- Thread Fit Side A
- 2A
- Thread Fit Side B
- 2B
- Thread Gender Side A
- Male
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 7/8 in, Body Length 1/2 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.