Hex Female Standoff, PK25
- Mfr # 2118-1032-AL
- Zoro # G922962155
product price:Â
$
37.99
/pk of 25, $1.52/ea
Sold in multiples of 9Â pks for
$341.91
Key Features
Material
Aluminum
Thread Style
Partially Threaded
Standoff Type
Female-Female Standoff
Thread Gender Side B
Female
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2118-1032-AL
- Zoro #
- G922962155
- UPC #
- -
- Country of Origin
- United States
- Material
- Aluminum
- Thread Style
- Partially Threaded
- Standoff Type
- Female-Female Standoff
- Thread Gender Side B
- Female
- Finish
- Plain
- System of Measurement
- Inch
- Material Grade/Class
- 2011-T3
- Item
- Hex Female Standoff
- Thread Direction
- Right Hand
- Thread Gender Side A
- Female
- Thread Type
- Fine
- Thread Fit Side A
- 2B
- Shape
- Hex
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 1 3/8 in
- Thread Size Side A
- #10-32
- Thread Size Size B
- #10-32
- Body Length
- 1 3/8 in
- Hex Width
- 1/4 in
- Overall Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Hex Female Standoff, Overall Length 1 3/8 in, Body Length 1 3/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.