Hex Female Standoff, PK25
- Mfr # 2120-632-SS
- Zoro # G423942892
product price:Â
$
55.55
/pk of 25, $2.22/ea
Key Features
Material Grade/Class
18-8
Standoff Type
Female-Female Standoff
Thread Gender Side A
Female
Hex Width
1/4 in
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2120-632-SS
- Zoro #
- G423942892
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 1/4 in
- Thread Size Size B
- #6-32
- Body Length
- 1 1/2 in
- Overall Length
- 1 1/2 in
- Thread Size Side A
- #6-32
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Details
- Material Grade/Class
- 18-8
- Standoff Type
- Female-Female Standoff
- Item
- Hex Female Standoff
- Thread Gender Side A
- Female
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2B
- Thread Gender Side B
- Female
- Finish
- Plain
- Material
- Stainless Steel
- Shape
- Hex
- Shell Material
- Stainless Steel
Description
Hex Female Standoff, Overall Length 1 1/2 in, Body Length 1 1/2 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.