Hex Male-Female Standoff, PK25
- Mfr # 4548-632-AL
- Zoro # G622962806
product price:Â
$
24.65
/pk of 25, $0.99/ea
Sold in multiples of 14Â pks for
$345.10
Key Features
Thread Gender Side B
Female
Material
Aluminum
Thread Fit Side B
2B
Wire Rope Length
1 5/8 in
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4548-632-AL
- Zoro #
- G622962806
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 1 5/8 in
- Thread Size Side A
- #6-32
- Body Length
- 1 3/8 in
- Hex Width
- 1/4 in
- Thread Size Size B
- #6-32
- Overall Length
- 1 5/8 in
- Length
- 1 5/8 in
Details
- Thread Gender Side B
- Female
- Material
- Aluminum
- Thread Fit Side B
- 2B
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Thread Gender Side A
- Male
- Item
- Hex Male-Female Standoff
- Shape
- Hex
- System of Measurement
- Inch
- Thread Fit Side A
- 2A
- Standoff Type
- Male-Female Standoff
- Thread Style
- Partially Threaded
- Material Grade/Class
- 2011-T3
- Finish
- Plain
- Shell Material
- Aluminum
Description
Hex Male-Female Standoff, Overall Length 1 5/8 in, Body Length 1 3/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.