Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Male-Female Standoffs, PK25
- Mfr # 4041-440-N
- Zoro # G722963260
product price:Â
$
70.15
/pk of 25, $2.81/ea
Sold in multiples of 5Â pks for
$350.75
Key Features
Thread Size Side A
#4-40
Outside Diameter
1/4 in
Thread Fit Side A
2A
Thread Fit Side B
2B
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4041-440-N
- Zoro #
- G722963260
- UPC #
- -
- Country of Origin
- United States
- Item
- Round Male-Female Standoffs
- Thread Fit Side A
- 2A
- Thread Fit Side B
- 2B
- Material
- Nylon
- Thread Gender Side B
- Female
- Finish
- Plain
- Thread Gender Side A
- Male
- Thread Style
- Partially Threaded
- Shape
- Round
- System of Measurement
- Inch
- Thread Type
- Coarse
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Thread Size Side A
- #4-40
- Outside Diameter
- 1/4 in
- Wire Rope Length
- 1 1/8 in
- Thread Size Size B
- #4-40
- Body Length
- 15/16 in
- Overall Length
- 1 1/8 in
- Length
- 1 1/8 in
Description
Round Male-Female Standoffs, Overall Length 1 1/8 in, Body Length 15/16 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Nylon, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.