Hex Male-Female Standoff, PK25
- Mfr # 4628-832-SS
- Zoro # G022963762
product price:Â
$
124.99
/pk of 25, $5.00/ea
Sold in multiples of 3Â pks for
$374.97
Free Shipping & Returns
Key Features
Standoff Type
Male-Female Standoff
Hex Width
3/8 in
Thread Gender Side B
Female
Thread Style
Partially Threaded
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4628-832-SS
- Zoro #
- G022963762
- UPC #
- -
- Country of Origin
- United States
- Standoff Type
- Male-Female Standoff
- Thread Gender Side B
- Female
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Material Grade/Class
- 18-8
- Thread Gender Side A
- Male
- Item
- Hex Male-Female Standoff
- Finish
- Plain
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Fit Side A
- 2A
- Thread Fit Side B
- 2B
- Material
- Stainless Steel
- Shape
- Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 3/8 in
- Thread Size Size B
- #8-32
- Body Length
- 3/4 in
- Wire Rope Length
- 1 1/8 in
- Thread Size Side A
- #8-32
- Overall Length
- 1 1/8 in
- Length
- 1 1/8 in
Description
Hex Male-Female Standoff, Overall Length 1 1/8 in, Body Length 3/4 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.